Skip to Content
Merck
All Photos(2)

Key Documents

FSLW03700

Millipore

PTFE Membrane Filter, 3.0 μm Pore Size

Fluoropore®, filter diam. 37 mm, hydrophobic

Synonym(s):

Fluoropore® Membrane Filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

material

PTFE membrane
plain filter
white filter

sterility

non-sterile

feature

hydrophobic

manufacturer/tradename

Fluoropore®
Millipore

parameter

130 °C max. temp.
20 L/min-cm2 air flow rate
286 mL/min-cm2 water flow rate

filter diam.

37 mm

thickness

150 μm

gravimetric extractables

0.5%

matrix

Fluoropore®

pore size

3.0 μm pore size
85 % porosity

bubble point

≥0.1 bar, air with methanol at 23 °C

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Fluoropore® membrane is hydrophobic and has polytetrafluoroethylene (PTFE) polymer bonded to high-density polyethylene. This membrane with chemical compatibility and consistency may be useful in sample preparation for ultraviolet (UV) spectroscopy, air monitoring, clarifying acids, bases, and solvents.

Application

Fluoropore® Membrane Filter has been used as a filter in the National Institute for Occupational Safety and Health (NIOSH) aerosol sampler for bioaerosols collection.

Fluoropore Membrane Filter is also suitable for air monitoring

Features and Benefits

  • Biologically and chemically inert.
  • High porosity yields high flow rates.

Legal Information

Fluoropore is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Angela R Lemons et al.
Journal of visualized experiments : JoVE, (135) (2018-05-22)
Traditional methods of identifying fungal exposures in occupational environments, such as culture and microscopy-based approaches, have several limitations that have resulted in the exclusion of many species. Advances in the field over the last two decades have led occupational health

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service