Skip to Content
Merck
All Photos(1)

Key Documents

1.15327

Supelco

TLC plates, Silica gel 60 F₂₅₄

pkg of 100 plates, plate L × W 2.5 cm × 7.5 cm, glass support

Synonym(s):

Thin-layer chromatography plates, SiO2 60 F₂₅₄

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NB.21
Pricing and availability is not currently available.

material

glass support
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 100 plates

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

250 μm

plate L × W

2.5 cm × 7.5 cm

particle size

10-12 μm

pore size

60 Å medium pore diameter

storage temp.

2-30°C

General description

100 Glass plates 2.5 x 7.5 cm
Our classical silica TLC plates are based on a combination of our proven silica gel 60 and the addition of a unique polymeric binder resulting in a very adherent and hard surface that will not crack or blister and even allow writing with a pensil on the surface without risk to damage the layer.

Application

Glass TLC plate, silica gel coated with flourescent indicator F254. The silica gel TLC plates come in a quantity of 100 size 2.5x7.5 cm for thin layer chromatography applications.

Linkage

Replaces: 15327-1; 15327

Analysis Note

Specific surface area (according to BET; 5-Pt. measurement): 480 - 540 m²/g
Pore volume (N₂-isotherm): 0.74 - 0.84 ml/g
d 50 (laser diffraction, size distribution): 9.7 - 11.7 µm
Layer thickness: 210 - 270 µm
Deviation of layer thickness per plate: ≤ 35 µm
Chromatographic testings:
A) Colour test
hRf-values
- bleu vif organol, colour test, lipophile:
11 - 25
- Ceres Black G, colour test, lipophile: 34 - 48
- ceres Violet brn, colour test, lipophile: 52 - 67
separation number (colourtest, lipophile): ≥ 9.0
B) Steriod test
hRf-values
- hydrocortisone, steroid test:
25 - 37
- Reichstein S, steroid test: 37 - 49
- methyltestosterone, steroid test: 42 - 54
Typical value determined on a conditioned plate
Eluent A) Toluene (45% rel.humidity)
Eluent B) Ethyl acetate/Toluene (95+5 v/v; 20% rel.humidity)

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service