Z767751
IKA® C-MAG HS digital IKAMAG™ hot plate magnetic stirrers
model, HS 10, AC/DC input 115 V AC
Synonym(s):
hot plate magnetic stirrers, hot plate stirrers, magnetic stirrers, stirrers
About This Item
Recommended Products
material
ceramic plate
description
glass ceramics heating plate
heating rate 5 K/min
temp sensor PT-1000
feature
CSA approved
model HS 10
Protection class according to DIN EN 60529 - IP 21
packaging
pack of 1 ea
manufacturer/tradename
IKA 4240401
parameter
0-6 (speed scale)
100-1500 rpm speed
50-500 °C temp. limit
50-500 °C temp. range
W × H × D
300 mm × 105 mm × 415 mm
plate W × L
260 mm × 260 mm
stirrer capacity
15 L
output
1500 W
Looking for similar products? Visit Product Comparison Guide
General description
- Powerful motor for stirring quantities of up to 15 L (H2O)
- Simultaneous digital display of target and actual temperatures via LCD display
- Directly connection for a PT 1000 temperature sensor enable a precise temperature control included in delivery)
- Display of actual temperature value in medium with 0.1 K resolution when using PT 1000 temperature sensor
- 3 operating modes to choose (standard, safe, adjustment protection)
- Fixed safety circuit of 550°C
- Hot Top indicator >> hot surface warning to prevent burns!
- Digital error code display
- Elevated control panel for protection against leaking liquids
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service