The dimensions of this product are 90 mm x 125 mm (O.D. x Height). This product consists of borosilicate glass which is autoclavable.
Z740581
Aldrich® Essentials beaker, Griffin
low form, capacity 600 mL, subdivision, 50 mL (graduations: 50-500 mL)
About This Item
Recommended Products
material
borosilicate glass
feature
subdivision 50 mL (graduations: 50-500 mL)
packaging
pkg of 6 ea
manufacturer/tradename
Sigma-Aldrich
capacity
600 mL
Looking for similar products? Visit Product Comparison Guide
General description
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Hello, What are the dimensions of the 500 ml beaker? Is it autoclavable?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service