Skip to Content
Merck
All Photos(1)

Key Documents

Z284726

Sigma-Aldrich

Aldrich® fritted filter funnel

capacity 6 mL, tube L 65 mm, thread size 18-415

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24
Pricing and availability is not currently available.

material

fritted

manufacturer/tradename

Aldrich

capacity

6 mL

thread size

18-415

tube L

65 mm

pore size

25—50 μm

Looking for similar products? Visit Product Comparison Guide

General description

Funnel has screw-cap with PTFE liner, 25 to 50μm glass frit, and 5mm outlet tube fitting with a PP cap. Designed for use in combinatorial chemistry.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

replacement part


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service