Skip to Content
Merck
All Photos(1)

Key Documents

Z248207

Sigma-Aldrich

J-KEM® basic temperature controller

Model 210, temperature -50-200 °C

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112303

AC/DC input

120 V AC
120 V / 1200 watts, 10 A (model 210 and 210/T)
220-240 V / 1200 watts, 5 A (model 310)

feature

thermocouple type K
for mantles upto 5 L

manufacturer/tradename

Model 210

temperature measuring range

-50-200 °C
accuracy: 0.1 °C (1 mL to 12 L)

Looking for similar products? Visit Product Comparison Guide

General description

Without timer.

Legal Information

J-KEM is a registered trademark of J-KEM Electronics, Inc.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service