This is a product of CoorsTek. The manufacturer recommends that the high-alumina labware temperature change rate should not exceed 150° C/hour. Placing this item directly into a 1100°C furnace is not recommended. The maximum temperature tolerance has not been established.
Z247626
Coors™ high-alumina crucible
High form, capacity 20 mL
Synonym(s):
High-Alumina Crucible
About This Item
Recommended Products
packaging
pack of 1 ea
manufacturer/tradename
Coorstek 65503
H
35 mm
capacity
20 mL
top diam.
38 mm
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Can this crucible withstand being put directly into an 1100 degree Celsius furnace? Most alumina crucibles I have come across have a maximum temperature change of 150 degrees Celsius per hour.
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service