Skip to Content
Merck
All Photos(1)

Key Documents

Z186694

Pipette bulb

capacity 35 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01
Pricing and availability is not currently available.

material

natural rubber
round red

packaging

pkg of 6 ea

manufacturer/tradename

200-35

capacity

35 mL

Looking for similar products? Visit Product Comparison Guide

General description

Natural rubber dropper bulbs for use with pipettes ensuring precise transfer and measurement of liquids.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Questions

1–2 of 2 Questions  
  1. What is the Department of Transportation shipping information for this product?

    1 answer
    1. Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.

      Helpful?

  2. What are the dimensions for the 35ml Pipette Bulb (product Z186694)?

    1 answer
    1. The 35ml Pipette Bulb (product Z186694) is a natural rubber bulb with a 35ml capacity.  It has the following dimensions:Bore Size:  6mmDiameter:  45mmLength:  66mm

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service