Skip to Content
Merck
All Photos(2)

Key Documents

WHA7184004

Whatman® nitrocellulose NC45 filter discs 0.45 μm pore size

white, hydrophilic, 100 ea, 47 mm diam

Synonym(s):

Whatman filter, Z746002, membrane filters, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
NACRES:
NB.24
Pricing and availability is not currently available.

Product Name

Whatman® nitrocellulose membrane filters, plain white, pore size 0.45 μm, diam. 47 mm

material

plain white

sterility

non-sterile

packaging

pack of 100 ea

manufacturer/tradename

Whatman 7184-004
Whatman Article No. 28420741 (US reference)

diam.

47 mm

pore size

0.45 μm

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Narrow pore size distribution for improved surface capture and analysis.
  • Low levels of extractables to ensure sample integrity.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Storage Class Code

11 - Combustible Solids


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Dori M Landry et al.
Genes & development, 23(23), 2753-2764 (2009-12-03)
Most eukaryotic mRNAs are translated using a cap-dependent mechanism of translation. However, approximately 10% of mammalian mRNAs initiate translation using a cap-independent mechanism that is not well understood. These mRNAs contain an internal ribosome entry site (IRES) located in the

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service