Skip to Content
Merck
All Photos(2)

Key Documents

WHA68094024

Whatman® Anotop® 25 Plus syringe filter

pore size 0.2 μm, glass microfiber prefilter, sterile

Synonym(s):

Whatman filter, Z747874, syringe filter, syringe filters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

material

alumina based membrane
polypropylene housing

sterility

sterile

feature

glass microfiber prefilter

packaging

pkg of 200 ea

manufacturer/tradename

Whatman 6809-4024
Whatman Article No. 28420407 (US reference)

diam.

25 mm

volume

≤100 mL

pore size

0.2 μm

fitting

female Luer inlet (lock)
male Luer outlet

Looking for similar products? Visit Product Comparison Guide

Application

  • Filtration of tissue culture media
  • Clean-up of difficult samples
  • Filtration of colloidal material
  • Removal of mycoplasma
  • HPLC sample preparation
  • Biological sample preparation

Features and Benefits

  • Capillary pore structure for well-defined particle filtration
  • Low protein binding filter for applications requiring high protein recovery
  • Integrated glass microfiber prefilter for filtering larger volumes of difficult-to-filter samples

Suitability

Suitable for filtration of aqueous or organic solutions.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Anotop is a registered trademark of Cytiva
Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service