SYNF260810X
Synthware™ fritted gas dispersion tube
disc diam. 10 mm, porosity: extra coarse, stem O.D. × L 8 mm × 150 mm
Synonym(s):
Synthware F260810X, glass gas dispersion tube
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.51
Recommended Products
material
colorless tube
glass tube
packaging
pkg of 1 ea
manufacturer/tradename
Synthware F260810X
disc diam.
10 mm
stem O.D. × L
8 mm × 150 mm
Looking for similar products? Visit Product Comparison Guide
General description
Stem is 8 mm O.D × 150 mm length, XC stands for extra coarse porosity.
Legal Information
Synthware is a trademark of Kemtech America Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service