Skip to Content
Merck
All Photos(1)

Key Documents

CLS8422100

Pyrex® heavy-duty round-bottom centrifuge tubes, with phenolic screw cap and rubber liner

capacity 100 mL

Synonym(s):

Corning® 8422

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
Pricing and availability is not currently available.

material

borosilicate glass
cap (rubber liner)
round bottom tube

sterility

non-sterile

packaging

case of 1
pack of 1

manufacturer/tradename

Corning 8422-100

availability

not available in EU

O.D. × L

43 mm × 139 mm

cap diam.

38 mm

cap thread

38

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Pyrex® heavy-duty round-bottom centrifuge tubes are made of low-expansion borosilicate glass.
  • Best suited for digestion, shaking, neutralizing, and centrifuging applications in various clinical and microbiological tests.
  • Features temperature and steam resistant screw caps for optimal product recovery.
  • Includes black phenolic threaded cap (GPI 24-410) with a glued-in, white rubber liner.
The tube has a black phenolic threaded cap (GPI 24-410 for the 50 mL and GPI 38-400 for the 100 mL) with a glued-in, white rubber liner.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service