CLS211625
Pyrex® economy-grade burette, with PTFE locking stopcock
volume 25 mL, accuracy: 0.06 mL
Synonym(s):
burettes, glass burette, laboratory burette, Corning® 2116
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121808
NACRES:
NB.43
material
borosilicate glass
feature
subdivision 0.10 mL
manufacturer/tradename
Corning 2116-25
volume measuring range
25 mL, accuracy: 0.06 mL
volume
25 mL
Looking for similar products? Visit Product Comparison Guide
General description
With 2mm bore PTFE stopcock and dustcover. Has tooled top and bottom with white graduations.
Legal Information
Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service