Skip to Content
Merck
All Photos(1)

Key Documents

CLS16885030

Pyrex® low form weighing bottle with short length external ST joints

capacity 36 mL, joint: ST/NS 55/12

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

Joint

joint: ST/NS55/12

manufacturer/tradename

Corning 1688-5030

O.D. × H

50 mm × 30 mm

capacity

36 mL

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service