BAF116370012
Bel-Art® Dropper Bottle
capacity 15 mL (1/2 oz), polyethylene
Synonym(s):
bottle dropper, dispensing bottle, dropping bottle
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41122800
NACRES:
NB.43
Recommended Products
material
polyethylene
packaging
pack of 12 ea
manufacturer/tradename
Bel-Art F11637-0012
cap diam.
15 mm
capacity
15 mL (1/2 oz)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The sealer cap on these low density polyethylene dispenser bottles snaps on easily and continues to hold a tight seal even after repeated use.
Features and Benefits
- Tip opening is 0.76mm (0.030")
Legal Information
Bel-Art is a registered trademark of SP Scienceware, a division of SP
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service