926418
Pillar chip
Fluidic 261, PMMA
Synonym(s):
Microfluidic chip
Sign Into View Organizational & Contract Pricing
All Photos(9)
About This Item
UNSPSC Code:
42142600
NACRES:
NA.25
Recommended Products
description
Microfludic chip x1
Looking for similar products? Visit Product Comparison Guide
Application
The Pillar Chip Fluidic 261 PMMA microfluidic chip uses integrated pillars to serve various needs.
Features and Benefits
The integrated pillar structures can be used to
- Maintain particles at a certain area
- Allow for self-filling of devices via capillary forces
- Increase surface area
- Have a sieving effect
- Functionalize particle surfaces
Components
Chip Properties:
2: 150 μm/ 400 μm/ 150 μm
3: 200 μm/ 500 μm/ 200 μm
4: 250 μm/ 500 μm/ 200 μm
5: 300 μm/ 700 μm/ 250 μm
6: 350 μm/ 800 μm/ 250 μm
7: 150 μm/ 500 μm/ 300 μm
8: 150 μm/ 500-700 μm/ 300μm
- Mini Luer Interface
- Material: Poly(methyl methacrylate) (PMMA)
- Pillars have a demolding angle of 10°
- Pillar Number: Diameter/Distance/Depth
2: 150 μm/ 400 μm/ 150 μm
3: 200 μm/ 500 μm/ 200 μm
4: 250 μm/ 500 μm/ 200 μm
5: 300 μm/ 700 μm/ 250 μm
6: 350 μm/ 800 μm/ 250 μm
7: 150 μm/ 500 μm/ 300 μm
8: 150 μm/ 500-700 μm/ 300μm
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Sharma T Sanjay et al.
Advanced drug delivery reviews, 128, 3-28 (2017-09-19)
Conventional systematically-administered drugs distribute evenly throughout the body, get degraded and excreted rapidly while crossing many biological barriers, leaving minimum amounts of the drugs at pathological sites. Controlled drug delivery aims to deliver drugs to the target sites at desired
Dongfei Liu et al.
Lab on a chip, 17(11), 1856-1883 (2017-05-10)
The microfluidic technique has brought unique opportunities toward the full control over the production processes for drug delivery carriers, owing to the miniaturisation of the fluidic environment. In comparison to the conventional batch methods, the microfluidic setup provides a range
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service