Z777016
Zenix® SEC-150 (3 µm) HPLC Columns
L x I.D. 30 cm × 4.6 mm, hydrophilic polymer phase
About This Item
Recommended Products
Product Name
Zenix® SEC-150 Gel Filtration Column, 3 μm, L × I.D. 30 cm × 4.6 mm, 3 μm particle size, stainless steel
material
stainless steel
Agency
suitable for USP L59
product line
Zenix®
mol wt
500-150,000
manufacturer/tradename
Sepax 213150-4630
packaging
1 ea of
parameter
20 Mpa max. pressure (3000 psi)
80 °C max. temp.
technique(s)
HPLC: suitable
L × I.D.
30 cm × 4.6 mm
impurities
<10 ppm metals
matrix
spherical silica
fully porous particle
matrix active group
hydrophilic polymer phase
particle size
3 μm
pore size
150 Å
operating pH
2.0-8.5
separation technique
size exclusion (SEC)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Zenix User Manual
Legal Information
Application
guard column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Protocols
HPLC Analysis of Immunoglobulin G (IgG) on Zenix® SEC-150 versus Zenix® SEC-300, Effect of Pore Size on Resolution
Chromatograms
application for HPLCActive Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service