Skip to Content
Merck
All Photos(1)

Documents

SU860170

Supelco

Septa for Magnetic Screw Caps

white PTFE/blue silicone, diam. × thickness 17 mm × 1.3 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121806
NACRES:
NB.11

material

white PTFE/blue silicone

feature

Durometer: 45° shore A

packaging

pkg of 1 × 100 ea

availability

not available in USA

O.D.

17 mm

diam. × thickness

17 mm × 1.3 mm

compatibility

for use with ND18 magnetic screw cap

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service