Skip to Content
Merck
All Photos(1)

Documents

SU860133

Supelco

Vials, screw top, clear glass

volume 1.5 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
NB.11

material

clear glass

description

cap not included

packaging

pkg of 1000 ea

O.D.

11.6 mm

diam. × H × I.D.

11.6 mm × 32 mm × 4.6 mm

volume

1.5 mL

fitting

thread for 8-425

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service