Skip to Content
Merck
All Photos(1)

Key Documents

G006146

HPLC Analysis of Proteins with Different pI Values on Proteomix® SCX-NP3

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Proteomix SCX-NP3, 5 cm x 4.6 mm I.D., 3 μm particles (Z777151)
mobile phase: (A) 10 mM sodium phosphate, pH 6.0; (B) A + 1 M NaCl
gradient: 0 to 100% B in 15 min
flow rate: 0.5 mL/min
detector: UV, 280 nm

suitability

application for HPLC

application(s)

life science and biopharma
pharmaceutical (small molecule)

Legal Information

Proteomix is a registered trademark of Sepax Technologies

Analyte

Description

    Albumin from chicken egg white, lyophilized powder, ≥98% (agarose gel electrophoresis)
    Ribonuclease A from bovine pancreas, ≥70 Kunitz units/mg protein, lyophilized
    Cytochrome c from chicken heart, ≥95% based on Mol. Wt. 12,222 basis
    Aprotinin from bovine lung, lyophilized powder, 3-8 TIU/mg solid
    Lysozyme from chicken egg white, powder or granules, ≥39,000 units/mg protein

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service