G006109
GC Analysis of Sulfur Compounds in Gasoline on SPB®-1 SULFUR
suitable for GC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
technique(s)
gas chromatography (GC): suitable
test parameters
column: SPB-1 SULFUR, 30 m x 0.32 mm I.D., 4.0 μm (24158)
oven: 35 ºC, 5 ºC/min to 200 ºC
inj. temp.: 275 °C
detector: FID, 300 ºC; FPD, 300 ºC
carrier gas: helium, 20 cm/sec
injection: 1 μL 100:1 split
sample: Gasoline
application(s)
petroleum
Analysis Note
Two issues must be overcome for the analysis of sulfur compounds in fuels. 1) Detection of these compounds in a hydrocarbon sample matrix, and 2) adsorption of these compounds by the column. Sulfur specific detectors, such as a flame photometric detector (FPD), can be used to overcome the first challenge. A low phase ratio column, such as the SPB-1 SULFUR, can be used to overcome the second challenge. This slide shows the analysis of a gasoline sample, in which the column effluent was split to two detectors. The top chromatogram shows the FID response, and the bottom chromatogram shows the FPD response.
Legal Information
SPB is a registered trademark of Merck KGaA, Darmstadt, Germany
analytical column
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service