Skip to Content
Merck
All Photos(1)

Key Documents

G005813

GC Analysis of FAMEs in Fish Oil Capsules on Omegawax

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

technique(s)

gas chromatography (GC): suitable

test parameters

column: Omegawax, 30 m x 0.25 mm I.D., 0.25μm (24136)
oven: 170 °C, 1 °C/min to 225°C
inj. temp.: 250 °C
detector: FID 260 °C
carrier gas: helium, 1.2 mL/min
injection: 1 μL, 100:1 split
liner: 4 mm ID FocusLiner with taper
sample: 1. Fish Oil from capsule, prepared according to AOAC Method 991.39 2. Atlantic, farm-raised salmon, prepared according to AOCS Official Method Ce 1k-09

application(s)

food and beverages

Analysis Note

Samples of a commercially purchased fish oil capsule were analyzed for fatty acids. Sample preparation of the fish oil capsule was done as described in AOAC Official Method 991.39 (1). The resulting extracts were then analyzed by GC/FID on an Omegawax 250 capillary column as described in AOCS Official Method Ce 1i-07.

Legal Information

analytical column

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service