G005750
HPLC Analysis of CYP3A Inhibitors on Ascentis® Express RP-Amide
application for HPLC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
technique(s)
HPLC: suitable
test parameters
column: Ascentis Express RP-Amide, 10 cm x 2.1 mm I.D., 2.7 μm particles (53913-U)
mobile phase: [A] 20 mM ammonium formate in 50:50 (v/v) water:acetonitrile
flow rate: 0.6 mL/min
column temp.: 35 °C
detector: ESI(+), m/z 100-600
injection: 1 μL
suitability
application for HPLC
application(s)
clinical
Analysis Note
This application demonstrates the suitability of the Ascentis Express RP Amide for the analysis of CYP3A Inhibitors.
Legal Information
Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany
Analyte
Description
Ketoconazole
Mevinolin from Aspergillus sp.
analytical column
Product No.
Description
Pricing
mobile phase component
Product No.
Description
Pricing
standard
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service