G005685
HPLC Analysis of Carotenoids by Normal Phase Chromatography on Ascentis® Si
application for HPLC
About This Item
Recommended Products
technique(s)
HPLC: suitable
test parameters
column: Ascentis Si, 15 cm x 4.6 mm I.D., 5 μm particles (581512-U)
mobile phase: [A] hexane; [B] ethyl acetate; [C] isopropanol; (85:10:5, A:B:C)
flow rate: 1.0 mL/min
column temp.: 30 °C
detector: UV, 450 nm
injection: 10 μL
sample: 50-100 μg/mL hexane
suitability
application for HPLC
application(s)
vitamins, nutraceuticals, and natural products
Analysis Note
Legal Information
Analyte
analytical column
mobile phase component
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service