Skip to Content
Merck
All Photos(1)

Key Documents

G005616

GC Analysis of Aromatics in Reformulated Gasoline on Equity-1

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: Equity-1, 60 m x 0.25 mm I.D., 0.25 μm (28047-U)
oven: 50 °C (3 min), 15 °C/min to 265 °C (5 min)
inj. temp.: 250 °C
detector: FID, 265 °C
carrier gas: helium, 30 cm/sec
injection: 0.5 μL, 200:1 split
liner: 4 mm I.D., splitless type, single taper wool packed FocusLiner design
sample: reformulated unleaded gasoline

application(s)

petroleum

Analysis Note

This application illustrates the analysis of a sample of reformulated gasoline on the Equity-1 column. Due to the nonpolar nature of the phase, there is a great deal of overlap in the elution ranges of the aliphatic and aromatic portions of this highly complex sample. Benzene is not baseline resolved even on a 60 m column. For this reason, this phase could not be used by itself for the analysis of benzene in this sample.

Legal Information

FocusLiner is a trademark of SGE Analytical Science Pty Ltd.

Analyte

Description

    Ethanol denatured
    Pentane
    Hexane
    Benzene
    Heptane
    Toluene
    Octane
    Ethylbenzene
    p-Xylene
    m-Xylene
    o-Xylene
    Nonane
    1,2,4-Trimethylbenzene
    Decane
    1,2,3-Trimethylbenzene
    Undecane
    Durene
    Naphthalene
    2-Methylnaphthalene solution
    1-Methylnaphthalene
    See All (20)

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service