G005530
HPLC Analysis of Bisphenol A in Water on Ascentis® Express C18 after SPE using Supelclean™ ENVI-18
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
SPE tube/cartridge: Supelclean ENVI-18, 500 mg/6 mL glass SPE tube (54331-U)
condition: 1 mL 1% formic acid in acetonitrile, then 1 mL water
sample: 5 mL spiked water blank, concentration of 0.2 μg/mL
elution: 2 mL 1% formic acid in acetonitrile
eluate post-treatment: 1 mL aliquot of eluent, and evaporate/reconstitute to 0.5 mL in acetonitrile
column: Ascentis Express C18, 10 cm x 2.1 mm I.D., 2.7 μm particles (53823-U)
mobile phase: [A] water; [B] acetonitrile; (60:40, A:B)
flow rate: 0.4 mL/min
pressure: 3270 psi (256 bar)
column temp.: 35 °C
detector: UV, 230 nm
injection: 1 μL
suitability
application for HPLC
application(s)
environmental
Analysis Note
Legal Information
Analyte
SPE tube or plate
analytical column
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service