G005441
HPLC Analysis of Aflatoxins on Ascentis® Express C18
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: Ascentis Express C18, 10 cm x 2.1 mm I.D., 2.7 μm particles (53823-U)
mobile phase: [A] 5 mM ammonium formate, pH 2.5 (titrated with formic acid); [B] methanol
gradient: 5 to 100% B in 10 min
flow rate: 0.4 mL/min
pressure: 4714 psi (325 bar)
column temp.: 35 °C
detector: APCI (+)
injection: 5 μL
sample: 0.15 - 30 mg/L in 90:10, water:acetonitrile
suitability
application for HPLC
application(s)
food and beverages
Analysis Note
Legal Information
Analyte
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service