G005131
GC Analysis of Glycidol Enantiomers on Astec® CHIRALDEX™ G-TA
suitable for GC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
technique(s)
gas chromatography (GC): suitable
test parameters
column: Astec CHIRALDEX G-TA, 30 m x 0.25 mm I.D., 0.12 μm (73033AST)
oven: 70 °C
detector: FID, 250 °C
carrier gas: helium, 30 psi
inj. temp.: 250 °C
sample: peak 1: R(+)-glycidol
peak 2: S(-)-glycidol
application(s)
chemicals and industrial polymers
Analysis Note
Elution order reversal on CHIRALDEX B-TA.
Legal Information
Astec is a registered trademark of Merck KGaA, Darmstadt, Germany
CHIRALDEX is a trademark of Sigma-Aldrich Co. LLC
analytical column
Product No.
Description
Pricing
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service