Skip to Content
Merck
All Photos(1)

Key Documents

854157

Supelco

Headspace vial, flat top, flat bottom

volume 50 mL, pkg of 93 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
Pricing and availability is not currently available.

material

clear glass

feature

closure type crimp seal, 20 mm (not included)

packaging

pkg of 93 ea

availability

not available in USA

O.D.

30 mm

diam. × H

30 mm × 100 mm

volume

50 mL

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service