817385
TSKgel® ODS-80Ts (10 µm) HPLC Columns
L x I.D. 7.5 cm × 21.5 mm, C18 (octadecyl) phase
Synonym(s):
TSKgel® Reversed Phase HPLC Guard Column
About This Item
Recommended Products
product name
TSKgel® ODS-80Ts Guard Column, phase C18 (octadecyl), L × I.D. 7.5 cm × 21.5 mm, 10 μm particle size
material
stainless steel
Agency
suitable for USP L1
product line
TSKgel®
manufacturer/tradename
Tosoh ODS-80Ts, 17385
extent of labeling
15% Carbon, monolayer, endcapped
parameter
10-100% organic solvent
10-50 °C temperature
technique(s)
HPLC: suitable
L × I.D.
7.5 cm × 21.5 mm
surface area
425 m2/g
matrix
silica particle platform
matrix active group
C18 (octadecyl) phase
particle size
10 μm
pore size
80 Å
operating pH
2.0-7.5
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service