814461
TSKgel® Amide-80 (10 µm) HPLC Columns
L x I.D. 7.5 cm × 21.5 mm, carbamoyl phase
Synonym(s):
TSKgel® Amide-80 Guard Column, 7.5 cm x 21.5 mm ID, 10 μm
About This Item
Recommended Products
product name
TSKgel® Amide-80 Guard Column, phase carbamoyl, L × I.D. 7.5 cm × 21.5 mm, 10 μm particle size
material
stainless steel
Agency
suitable for USP L68
product line
TSKgel®
manufacturer/tradename
Tosoh 14461
parameter
0-100% organic solvent
10-80 °C temperature
technique(s)
HPLC: suitable
L × I.D.
7.5 cm × 21.5 mm
surface area
450 m2/g
matrix
silica particle platform
matrix active group
carbamoyl phase
particle size
10 μm
pore size
100 Å
operating pH
2.0-7.5
separation technique
hydrophilic interaction (HILIC)
normal phase
Looking for similar products? Visit Product Comparison Guide
General description
Physical form
Legal Information
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service