814451
TSKgel® Boronate-5PW (20 µm) HPLC Columns
L x I.D. 1 cm × 8 mm, m-aminophenyl boronate phase
Synonym(s):
TSKgel® Boronate-5PW HPLC Guardgel Kit
About This Item
Recommended Products
Product Name
TSKgel® Boronate-5PW HPLC Guardgel Kit, phase m-aminophenyl boronate, L × I.D. 1 cm × 8 mm, 20 μm particle size, glass
material
glass
product line
TSKgel®
manufacturer/tradename
Tosoh 14451
parameter
≤20% organic solvent
≤3 M salt concentration
>0 °C temperature
technique(s)
LPLC: suitable
L × I.D.
1 cm × 8 mm
matrix
hydroxylated methacrylic polymer
matrix active group
m-aminophenyl boronate phase
particle size
20 μm
operating pH
2-9
capacity
40 μmol/mL, resin adsorption capacity (sorbitol)
separation technique
affinity
storage temp.
2-8°C
Looking for similar products? Visit Product Comparison Guide
General description
5 mL packing material, specified in the product description, in an appropriate slurry solvent.
Guardgel Kits to protect glass columns also include:
- column holder
- glass column, 10 mm L x 13 mm OD x 8 mm ID
- 2 external endfittings
- 2 caps with M6 threads
- packing adaptor.
Simple instructions to pack the guard column are included in the shipment.
Legal Information
guard column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service