808806
TSKgel® DEAE-5PW (20 µm) HPLC Columns
L x I.D. 1 cm × 8 mm, DEAE (diethylaminoethyl) phase
About This Item
Recommended Products
product name
TSKgel® DEAE-5PW Guards and Guardgel Kits, phase DEAE (diethylaminoethyl), L × I.D. 1 cm × 8 mm, 20 μm particle size, glass
material
glass
product line
TSKgel®
feature
counter ion Cl-
manufacturer/tradename
Tosoh 08806
parameter
≤1 M salt concentration
≤20% organic solvent
10-45 °C temperature
technique(s)
LPLC: suitable
L × I.D.
1 cm × 8 mm
matrix
hydroxylated methacrylic polymer
matrix active group
DEAE (diethylaminoethyl) phase
particle size
20 μm
operating pH
2-12
separation technique
anion exchange
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service