Skip to Content
Merck
All Photos(1)

Key Documents

796-0129

GC Analysis of Diphenylamine and Methoxychlor in Apples on a 14% Cyanopropylphenyl Column after SPE using Supelclean ENVI-Carb

suitable for GC, application for SPE

Synonym(s):

Pesticides in fruits and vegetables

Sign Into View Organizational & Contract Pricing


About This Item


Pricing and availability is not currently available.

technique(s)

gas chromatography (GC): suitable
solid phase extraction (SPE): suitable

test parameters

sample preparation: SPE (Solid Phase Extraction)
sample/matrix: homogenize 50 g sample in 100 mL acetonitrile then add 10 g NaCl and homogenize 5 min
SPE tube/cartridge: ENVI-Carb, 500 mg/6 mL
column: 14% cyanopropylphenyl polysiloxane, 30 m × 0.25 mm I.D., 0.15 μm (Supelco equivalent, Equity-1701, 28372-U)
oven: 70 °C (2 min), 25 °C/min to 130 °C, 2 °C/min to 220 °C, 10 °C/min to 280 °C (4.6 min)
detector: MSD, 285 °C
carrier gas: helium
injection: 2 μL splitless

suitability

application for SPE

application(s)

agriculture
food and beverages

SPE tube or plate


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service