Skip to Content
Merck
All Photos(1)

Documents

713-1043

HPLC Analysis of Metabolites of 7,12-Dimethylbenz[a]anthracene on SUPELCOSIL LC-18

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: SUPELCOSIL LC-18, 25 cm × 4.6 mm I.D., 5 μm particles (58298)
mobile phase: [A] methanol:[B] water, (50:50, A:B), 10 min to 100:0 at 2.5% /min
flow rate: 0.8 mL/min
detector: fluorescence
sample: rat liver, 9000 × g supernatant fraction from Aroclor-treated animals

suitability

application for HPLC

application(s)

environmental
forensics and toxicology

Legal Information

SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC

Analyte

Description

    7,12-Dimethylbenz[a]anthracene

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service