Skip to Content
Merck
All Photos(1)

Key Documents

57264-U

Supelco

IonSense® C18 SPE-it Tips

pkg of 96 ea

Synonym(s):

SPME LC TIps

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
NB.21

packaging

pkg of 96 ea

fiber L

1 cm

matrix active group

C18

application(s)

food and beverages

compatibility

for use with pipettor or robotic liquid handling systems

Looking for similar products? Visit Product Comparison Guide

General description

IonSense® C18 SPE-it Tips are solid phase extraction devices configured to permit isolation of analytes from aqueous solutions and then direct analysis without further sample processing.

Legal Information

IonSense is a registered trademark of IonSense, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Marghereth Saverini et al.
Journal of photochemistry and photobiology. B, Biology, 108, 8-15 (2012-01-20)
The presence of (±)α-pinene, (+)β-pinene, (+)3-carene, and R-(+)limonene terpenes in wastewater of a citrus transformation factory was detected and analyzed, in a previous study, by using Solid Phase Micro-extraction (SPME) followed by GC analyses. Purpose of that research was to
M A Stack et al.
Chemosphere, 41(11), 1821-1826 (2000-11-01)
Solid phase micro extraction (SPME) was applied to the determination of selected trihalomethanes (THMs), chloroform, bromodichloromethane, dibromochloromethane, bromoform, in potable and recreational waters. The selected samples were environmentally significant due to mandatory limits imposed by regulatory agencies. Extraction of the
J Tytgat et al.
International journal of legal medicine, 109(3), 150-154 (1996-01-01)
The most common alkyl nitrites encountered in forensic toxicology are iso-butyl, n-butyl and iso-pentyl(amyl) nitrites. All have become popular as an aphrodisiac, especially among the homosexual population. Alkyl nitrites are a volatile and unstable group of compounds, which hydrolyse in
Mona Syhre et al.
Tuberculosis (Edinburgh, Scotland), 88(4), 317-323 (2008-02-26)
Worldwide, tuberculosis (TB) kills nearly 2 million people annually, yet rapid diagnosis still relies on a 100-year-old method of sputum staining for acid-fast bacilli. The advent of solid phase micro-extraction and gas chromatography/mass spectrometry makes it possible to systematically investigate
J H Han et al.
Journal of food science, 73(8), E349-E355 (2008-11-21)
Physical properties of whey protein isolate (WPI) coating solution incorporating ascorbic palmitate (AP) and alpha-tocopherol (tocopherol) were characterized, and the antioxidant activity of dried WPI coatings against lipid oxidation in roasted peanuts were investigated. The AP and tocopherol were mixed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service