Skip to Content
Merck
All Photos(1)

Key Documents

54870

Capillary Tubing, PTFE, 2 m x 1.8 mm O.D. x 0.5 mm I.D.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000

description

Capillary Tubing, PTFE (2m × 1.8mm O.D. × 0.5mm I.D.)

technique(s)

LPLC: suitable

General description

Capillary tubings are thin cylindrical wires made up of polytetrafluoroethylene. Capillary tubings are used as migration channel for a rapid and automated analysis to obtain higher resolution and sensitivity. These tubings help in accurate quantification, improved reproducibility.

Application

Capillary Tubing may be used in capillary electrophoresis, HPLC, FPLC, classical/traditional flash chromatography.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

M J Gordon et al.
Science (New York, N.Y.), 242(4876), 224-228 (1988-10-14)
Electrophoretic separations carried out in capillary tubes offer the possibilities of rapid and automated analyses of small volumes of complex mixtures with unprecedented resolution and sensitivity. Some emerging developments of this new instrumentation are reviewed.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service