Skip to Content
Merck
All Photos(1)

Documents

52629-U

Supelco

Discovery® DPA-6S SPE Tube

bed wt. 1 g, volume 12 mL, pk of 20

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115712
NACRES:
NB.21

material

PE frit (20 μm)
polypropylene

composition

bed wt., 1 g

packaging

pk of 20

technique(s)

solid phase extraction (SPE): suitable

volume

12 mL

impurities

<5% Water content

matrix

polyamide resin base material

matrix active group

amide, poly- phase

particle size

50-160 μm

pH range

4.5-7.5(surface pH)

bulk density

0.2‑0.3 g/mL

application(s)

food and beverages

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

Retention Mechanism: Reversed-phase
Sample Matrix Compatibility: Aqueous or methanolic solutions

  • Polyamide Resin: Particle Size: 50-160μm, Surf pH: 4.5-7.5, Density: 0.2-0.3 cm3/g, Water Content: < 5 %
  • Used to adsorb polar compounds (-OH groups, esp. phenolic compounds) from aqueous or methanolic solutions under the reversed-phase mechanism through strong hydrogen bonding between compound hydroxyl groups and amide groups of the resin
  • Useful for extracting tannins, chlorophyll, humic acid, pharmacologically active terpenoids, flavanoids, gallic acid, catechol A, protocatechuic acid, and phloroglucinol
  • Also useful for extracting aromatic carboxylic acids and nitroaromatic compounds
  • Irreversibly retains quinones

Legal Information

Discovery is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Takayuki Asada et al.
Journal of chromatography. A, 1351, 21-28 (2014-06-04)
Isolation techniques for anthocyanidin 3,5-diglucosides and their derivatives from three types of supramolecular pigments were newly developed using two SPE (Discovery DPA-6S and DSC-SCX) cartridges. Initially, malonylawobanin from commelinin supramolecular complex yielded 79.5% with 85.7% purity using DPA-6S, while DSC-SCX
Takayuki Asada et al.
Food chemistry, 166, 10-16 (2014-07-24)
An aluminium complex of crude Delaware grape anthocyanins, bearing an ortho-dihydroxyl group on the B ring and/or a p-coumaroyl group as an ester with flavocommelin, was formed and isolated by ethanol precipitation. Using a Discovery DPA-6S short column, selected anthocyanins

Articles

Reversed-phase interaction will retain most molecules with hydrophobic character; it is very useful for extracting analytes that are very diverse in structure within the same sample.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service