50993-U
BIOshell Glycan (2.7 μm) HPLC Columns
L × I.D. 10 cm × 2.1 mm, HPLC Column
About This Item
Recommended Products
Product Name
BIOshell Glycan HPLC Columns, L × I.D. 10 cm × 2.1 mm, 2.7 μm particle size
material
stainless steel hardware (column)
Quality Level
Agency
suitable for USP L86
description
shell thickness (0.5 μm)
solid core (1.7 μm)
product line
BIOshell
feature
endcapped: no
analyte chemical class(es)
glycans
manufacturer/tradename
BIOshell
packaging
1 ea of
parameter
1000 bar max. pressure (14500 psi)
1000 bar pressure (14500 psi)
60 °C max. temp.
technique(s)
HPLC: suitable
LC/MS: suitable
UHPLC-MS: suitable
UHPLC: suitable
L × I.D.
10 cm × 2.1 mm
surface area
135 m2/g
matrix
spherical silica particle platform
superficially porous particle
matrix active group
hydroxy, penta- phase
particle size
2.7 μm
pore size
90 Å
operating pH range
2-9
separation technique
hydrophilic interaction (HILIC)
Looking for similar products? Visit Product Comparison Guide
General description
View the BIOshell Glycan HPLC Columns Flyer
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
The BIOshell™ Glycan column is ideal for the separation and quantitation of isolated glycans using the HILIC method for accurate glycoprotein analysis.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service