50165-U
Nucleosil® C18 HPLC Column
5 μm particle size, L × I.D. 12.5 cm × 4 mm
Synonym(s):
C18 reversed-phase HPLC column
About This Item
Recommended Products
Agency
suitable for USP L1
product line
Nucleosil®
feature
endcapped
manufacturer/tradename
Nucleosil®
extent of labeling
15% Carbon loading
parameter
≤70 °C temp. range
400 bar pressure (5801 psi)
technique(s)
HPLC: suitable
L × I.D.
12.5 cm × 4 mm
surface area
350 m2/g
matrix
octadecyl
matrix active group
C18 (octadecyl) phase
particle size
5 μm
pore size
100 Å
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Related Categories
Application
- Quantification and Validation of Stability-Indicating RP-HPLC Method for Efavirenz: Demonstrates the utility of Nucleosil® C18 HPLC Column in pharmaceutical analysis, particularly in quality control and stability testing of Efavirenz, ensuring compliance with regulatory standards (Gurumukhi VC, Bari SB, 2022).
- Development of new method for simultaneous analysis of piracetam and levetiracetam: This study uses the Nucleosil® C18 column to develop robust methods for analyzing neurological medications in pharmaceuticals and biological fluids, contributing to drug stability studies (Siddiqui FA et al., 2014).
- HPLC method for determination of biologically active epoxy-transformers of treosulfan: The column′s application in plasma analysis highlights its role in pharmacokinetic studies, offering precise measurements critical for dosing and therapeutic monitoring (Główka FK et al., 2012).
- HPLC analysis of mitoxantrone in mouse plasma and tissues: Illustrates the column′s effectiveness in a pharmacokinetic study, underscoring its importance in the preclinical evaluation of cancer therapies (An G, Morris ME, 2010).
- Development and validation of an HPLC method for vancomycin: This application in a pharmacokinetic study highlights the column′s critical role in the development and validation of methods for antibiotic analysis, ensuring therapeutic efficacy and safety (Jesús Valle MJ et al., 2008).
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
nwg
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service