29597-U
Ellutia 7000 Digital Volumetric/Mass Flowmeter
Synonym(s):
Flow Meter, digital, rechargeable battery
About This Item
Recommended Products
parameter
0.5-500 mL/min flow rate
General description
- Mode: volumetric or mass measurements
- Split ratio mode: yes
- Gases: air, argon, argon/methane, carbon dioxide, helium, hydrogen, nitrogen, and oxygen
- Inlet pressure: 25 psi (175 kpa) maximum
- Inlet: 1/16” I.D. flexible tubing (included)
- Flow range: 0.1 to 500 mL/min (0.1 to 275 mL/min for carbon dioxide)
- Resolution: 0.1 mL/min
- Accuracy: ± 2.5% of reading or ± 0.4 mL/min (whichever is greater), able to dial in column I.D., temperature, and pressure values for added accuracy
- Display: OLED
- Calibration: 25-point, ISO 17025 traceability, recalibration service available
- Declaration of Conformity according to ISO/IEC Guide 22 and EN 45014
- Temperature: 15-35 °C
- Size: 68 x 130 x 30 mm
- Weight: 150 g
- Power: internal battery (automatic shutoff feature conserves battery), charge battery using a 110 VAC charger or a micro-USB cable
- CE mark: yes
- Data output: USB cable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Protocols
Simplify your thermal desorption-based terpenes sample collection in air. Learn more about their profiling, odor measurement, industrial hygiene, and environmental emissions.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service