Skip to Content
Merck
All Photos(1)

Key Documents

28298-U

Supelco

Crimp seals with Viton® septa

aluminum seal, open center, seal diam. 20 mm, 8 mm center hole, black Viton® septum, diam. × thickness 20 mm × 0.76 mm, pkg of 288 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

aluminum seal
black Viton® septum

feature

closure type crimp seal
closure type crimp seal
8 mm center hole

packaging

pkg of 288 ea

diam. × thickness

20 mm × 0.76 mm

seal diam.

20 mm

fitting

thread for 20 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

Viton is a registered trademark of E. I. du Pont de Nemours and Company

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service