27625-U
Parker® ChromGas® Zero Air Generator
Model 3500, 110 volt, output flow, 3500 cc/min
Synonym(s):
TM=["Parker"] Zero Air Generator for Chromatography
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41112500
NACRES:
SB.54
Recommended Products
feature
output flow 3500 cc/min
Looking for similar products? Visit Product Comparison Guide
General description
This ChromGas zero air generator incorporates three stages:
Features/Benefits
Maintenance
Specifications
Marks
- A 0.5 mm coalescing inlet filter removes particles, oil, and water
- A heated catalyst removes hydrocarbons
- A 0.01 mm cellulose fiber outlet filter removes residual particulate material from the product air stream
Features/Benefits
- Eliminates need for expensive gas cylinders
- Compact; requires less than one square foot of bench space
- Can be used anywhere that an electrical supply is available
- Only requires an upstream compressed air source
Maintenance
- Clean the inlet and outlet filters every six months
- Change the inlet and outlet filters every two years
Specifications
- Inlet Pressure: 2-125 psig
- Outlet Purity: <0.1 ppm hydrocarbons (as methane)
- Outlet Pressure: 125 psig
- Outlet Fitting: 1/8 in. compression
- Power Needs: 110 V (60 Hz), or 230 V (50 Hz)
- Shipping Weight (Model 1000 and 1001): 11 lb (5 Kg)
- Shipping Weight (Model 3500 and 3501): 20 lb (9.1 Kg)
- Dimensions (Model 1000 and 1001; H x W x D): 9.75 in. x 5.75 in. x 12 in. (25 cm x 14.7 cm x 30.8 cm)
- Dimensions (Model 3500 and 3501; H x W x D): 12 in. x 6.75 in. x 15 in. (29.2 cm x 17.8 cm x 39.4 cm)
Marks
- CE approved
- UL listed
- CSA listed
- IEC 1010 certified
Legal Information
Chromgas is a registered trademark of Parker Hannifin
Parker is a registered trademark of Parker Hannifin
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service