Skip to Content
Merck
All Photos(1)

Key Documents

27385

Supelco

Vials, crimp top, for Thin Seal

volume 10 mL, clear glass vial, O.D. × H 23 mm × 46 mm, crimp top (0.125 in. thick) for thin septa, pkg of 36 vials

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

clear glass vial

feature

crimp top (0.125 in. thick) for thin septa

packaging

pkg of 36 vials

O.D. × H

23 mm × 46 mm

volume

10 mL

fitting

thread for 20 mm

compatibility

technique used for Headspace sampling

Looking for similar products? Visit Product Comparison Guide

General description

Thin Seal vials are speciality vials made with a thicker lip. The lip of the vial is larger to accommodate thinner septa required in SPME applications. This vial allows you to use 20 mm thin septa (<0.030 in.) and still make a good seal. For our selection of closures, see the SPME vial section: Closures for Thin Seal Crimp Top Vials.

Application

Vials, crimp top, for thin seal has been used as reference container for the following:
  • sample accumulation for the headspace solid phase microextraction (HS-SPME) followed by gas chromatography coupled with mass spectrometric analysis (GC-MS) of volatile components present in samples of fruit juice[1]
  • sample accumulation for the extraction methods like headspace solid phase microextraction (HS-SPME), simultaneous distillation extraction method (SDE) and closed-loop stripping analysis (CLSA) extraction followed by gas chromatography coupled with mass spectrometric analysis (GC-MS) of volatile components present in cava wine[2]

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Volatile profiles of sparkling wines obtained by three extraction methods and gas chromatography?mass spectrometry (GC?MS) analysis
Bosch-Fuste J, et al.
Food Chemistry, 105(1), 428-435 (2007)
Characterisation of volatile compounds of fruit juices and nectars by HS/SPME and GC/MS
Riu-Aumatell.M
Food Chemistry, 87(4), 627-637 (2004)
Volatile profiles of sparkling wines obtained by three extraction methods and gas chromatography?mass spectrometry (GC?MS) analysis.
Bosch-Fuste J, et al.
Food Chemistry, 105(1), 428-435 (2007)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service