Skip to Content
Merck
All Photos(1)

Key Documents

27374

Supelco

Septa, white PTFE/silicone

diam. × thickness × PTFE thickness 20 mm × 125 mil × 0.005 in., for use with 20mm crimp seal, 22 mm cap, pkg of 1000 ea

Sign Into View Organizational & Contract Pricing

Select a Size

1000 EA
R$3,762.00

R$3,762.00


Estimated to ship onMay 16, 2025


Request a Bulk Order

Select a Size

Change View
1000 EA
R$3,762.00

About This Item

UNSPSC Code:
41122001

R$3,762.00


Estimated to ship onMay 16, 2025


Request a Bulk Order

material

white PTFE/silicone

packaging

pkg of 1000 ea

parameter

250 °C temp. limit

O.D.

20 mm

diam. × thickness × PTFE thickness

20 mm × 125 mil × 0.005 in.

compatibility

for use with 20mm crimp seal, 22 mm cap

Looking for similar products? Visit Product Comparison Guide

General description

Vial septa are available in a variety of materials. Septa (diameter × thickness × PTFE thickness 20 mm × 125 mil × 0.005 in. for use with 20mm crimp seal, 22 mm cap) are selected based on the chemical properties of the sample and the temperature to which the vial will be subjected during the analysis. PTFE/Silicone is for use with most organic solvents. PTFE/Silicone is not for use with chlorosilanes. It has good resealability and can withstand a temperature of 250°C.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service