Skip to Content
Merck
All Photos(1)

Documents

26270-U

SGE Needles for luer lock syringes

needle size 23 ga, needle L × O.D. 50 mm × 0.63 mm, point style, 2

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

material

bevel tip stainless steel needle (point style 2)

needle size

23 ga

description

NLL-5/23

feature

point style 2

packaging

pkg of 5 ea

manufacturer/tradename

SGE 39802

needle L × O.D.

50 mm × 0.63 mm

fitting

luer lock

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

SGE Needles for luer lock syringes are bevel tip needles, designed for optimum septum penetration and to prevent septum coring.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service