Skip to Content
Merck
All Photos(1)

Documents

25337

Supelco

Petrocol® EX2887 Capillary GC Column

L × I.D. 5.0 m × 0.53 mm, df 0.10 μm

Synonym(s):

FS CAP Petrocol® EX 2887 5M 0.1UM .53MM (48273)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
eCl@ss:
32119290

material

fused silica

Agency

ASTM® D2887,D7213
meets requirements for USP G1, G2 and G9

parameter

≤25-380 °C temperature (isothermal or programmed)

Beta value

1325

df

0.10 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

5.0 m × 0.53 mm

matrix active group

Bonded; poly(dimethyl siloxane) phase

application(s)

petroleum

column type

capillary non-polar

General description

Capillary GC column is also known as open tubular column. The carrier gas flows through the central aperture and is unrestricted throughout the length of the column.
Application: This column is designed for ASTM D2887 (simulated distillation [Sim Dis] of petroleum fractions) for samples having boiling points greater than 1000 °F.
USP Code: This column meets G1, G2, and G9 requirements.
Phase:
  • Bonded
  • Poly(dimethyl siloxane)
Temp. Limits:
  • Subambient to 380 °C (isothermal or programmed)

Application

Petrocol® EX2887 Capillary Column was used during GC analysis, done in an experiment conducted to identify the organic substances as contaminanats, which were priorily used as lubricants during the manufacturing of alumninum containers. It was also used, to characterize Whiterocks and PR spring bitumens.

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
Petrocol is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Compositional analysis of bitumen and bitumen-derived products
Subramanian M
Journal of Chromatographic Science, 34 (1), 20-26 (1996)
Identification of organic contaminants in disposable aluminium foil containers
Food Additives and Contaminants, 23 (10), 1030-1037 (2006)
A K Punetha et al.
Journal of chromatographic science, 40(7), 377-382 (2002-08-31)
The estimation of olefinic content in conversion processes such as the etherification of olefins in fluid catalytic cracking (FCC) gasoline is essentially required. Gas chromatography (GC) is the well-established method for the quantitative analysis of olefins in etherification processes. The
Scott RPW.
Introduction to Analytical Gas Chromatography, 101-102 (1997)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service