24757
Closures for Snap Ring vials
polypropylene seal, PTFE/red rubber, diam. 11 mm, pkg of 1000 ea
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121821
Recommended Products
material
PTFE/red rubber
polypropylene seal
feature
closure type snap ring seal
packaging
pkg of 1000 ea
O.D. × H × I.D.
11.5 mm × 6 mm × 9 mm
diam.
11 mm
compatibility
for use with Large Opening Crimp/Snap Seal Vials
Looking for similar products? Visit Product Comparison Guide
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service