Skip to Content
Merck
All Photos(1)

Key Documents

23234

Supelco

Amber storage bottles

volume 120 mL, O.D. × H 49 mm × 114 mm, thread for 22-400, bottle only, pkg of 12 ea

Synonym(s):

AMBER SCREW-CAP BOTTLE ONLY 120ML PK12

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
Pricing and availability is not currently available.

material

amber glass bottle

feature

closure type screw top bottle

packaging

pkg of 12 ea

O.D. × H

49 mm × 114 mm

volume

120 mL

fitting

thread for 22-400

Looking for similar products? Visit Product Comparison Guide

General description

Amber storage bottles (volume 120 mL, O.D. × H 49 mm × 114 mm, thread 22-400, bottle only) are primarily used to protect the stored sample from sunlight. Oxidation of various oils is prevented when packaged in amber glass bottles.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service