Skip to Content
Merck
All Photos(1)

Documents

23204-U

Supelco

Space Saver storage racks

for use with 6-8 mm diamerter vial (96 vials per rack), well opening 9.5 mm, pkg of 5 ea

Synonym(s):

VIAL RACK,8MM VIALS, 5/CS

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

red polypropylene rack

feature

positions 96 (vials per rack)

packaging

pkg of 5 ea

rack L × W × H

183 mm × 125 mm × 23 mm

well opening

9.5 mm

compatibility

for use with 6-8 mm diamerter vial (96 vials per rack)

Looking for similar products? Visit Product Comparison Guide

General description

Economical and convenient storage for samples in your screw cap and crimp seal vials. Can be stacked when empty or full. Autoclavable, 120°C. Each case contains 5 racks.

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service